DIXON VALVE
DIXON VALVE
RST10
DIXON VALVE DIXON VALVE
Description
RST10 COMBINATION NIPPLE ; 1" MALE NPT KING
Pipe Nipple; King Combination Nipple NPT Threaded; 316 Stainless Steel Material; 1" Size; 50 Optional Pkg/Box Qty
Part #
RST10
BDI #
17286418
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/RST10/p/17286418
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40173303
Weight / Kilogram
0.136
Product Group - BDI
F02172
Noun
Nipple
Keyword String
Pipe
Weight / LBS
0.3
Product Detail
Pipe Nipple
Product Specification
Pipe Nipple; King Combination Nipple NPT Threaded; 316 Stainless Steel Material; 1" Size; 50 Optional Pkg/Box Qty
Long Description
Pipe Nipple; King Combination Nipple NPT Threaded; 316 Stainless Steel Material; 1" Size; 50 Optional Pkg/Box Qty