

CONTINENTAL
CONTINENTAL
1-1/2INX125FT REDWING FUEL OIL MXF
CONTINENTAL CONTINENTAL
Description
1-1/2IN REDWING FUEL OIL MXF HOSE ; NON-RETURNABLE 125FT L RED SBR
Hose Assembly; Petroleum; 1-1/2" Inside Diameter; 2.1" Outside Diameter; 125FT Length; Red; 1-1/2" Male X 1-1/2" Female; -40 To 140 Deg F Operating Pressure
Part #
1-1/2INX125FT REDWING FUEL OIL MXF
BDI #
24572767
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-1-2INX125FT-REDWING-FUEL-OIL-MXF/p/24572767
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
59.238
EAN
0037256123252
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
125
Length - Meter
38.1
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
1-1/2" Male X 1-1/2" Female
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Home Delivery | Commercial and Industrial Service
Inch - Metric
Inch
Other Features
2 Synthetic Yarn Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
115
Long Description
Hose Assembly; Petroleum; 1-1/2" Inside Diameter; 2.1" Outside Diameter; 125FT Length; Red; 1-1/2" Male X 1-1/2" Female; -40 To 140 Deg F Operating Pressure
Outside Diameter
2.1 Inch | 53.34 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh