

CONTINENTAL
CONTINENTAL
1-1/2INX26FT REDWING FUEL OIL MMOT
CONTINENTAL CONTINENTAL
Description
1-1/2INX26FT REDWING FUEL OIL MMOT HOSE ; POR RED SYNTHETIC RUBBER
Hose Assembly; Petroleum; 1-1/2" Inside Diameter; 2.1" Outside Diameter; 26FT Length; Red; 1-1/2" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Part #
1-1/2INX26FT REDWING FUEL OIL MMOT
BDI #
24575546
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-1-2INX26FT-REDWING-FUEL-OIL-MMOT/p/24575546
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
13.308
EAN
0037256509469
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
26
Length - Meter
7.925
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
1-1/2" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Home Delivery | Commercial and Industrial Service
Inch - Metric
Inch
Other Features
2 Synthetic Yarn Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
23.92
Long Description
Hose Assembly; Petroleum; 1-1/2" Inside Diameter; 2.1" Outside Diameter; 26FT Length; Red; 1-1/2" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Outside Diameter
2.1 Inch | 53.34 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh