

CONTINENTAL
CONTINENTAL
1-1/4INX125FT REDWING FUEL OIL FXF
CONTINENTAL CONTINENTAL
Description
1-1/4IN REDWING FUEL OIL FXF HOSE ; NON-RETURNABLE 125FT L RED SBR
Hose Assembly; Petroleum; 1-1/4" Inside Diameter; 1.8" Outside Diameter; 125FT Length; Red; 1-1/4" Female Both Ends; -40 To 140 Deg F Operating Pressure
Part #
1-1/4INX125FT REDWING FUEL OIL FXF
BDI #
24572703
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-1-4INX125FT-REDWING-FUEL-OIL-FXF/p/24572703
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
43.728
EAN
0037256123009
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
125
Length - Meter
38.1
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
1-1/4" Female Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Home Delivery | Commercial and Industrial Service
Inch - Metric
Inch
Other Features
2 Synthetic Yarn Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
81.25
Long Description
Hose Assembly; Petroleum; 1-1/4" Inside Diameter; 1.8" Outside Diameter; 125FT Length; Red; 1-1/4" Female Both Ends; -40 To 140 Deg F Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.8 Inch | 45.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh