GATES
GATES
1-1/4INX175FT CPL FUEL OIL DELIVERY ASSY
GATES GATES
Description
1-1/4X175 FUEL DELIV 200 ASSY ; PETROLEUM HOSE NON-RETURNABLE
Oil and Petroleum; 1-1/4" Inside Diameter; 1-3/4" Outside Diameter; 175FT Length; Red; 1-1/4" Female; 200 PSI - 14 Bar Operating Pressure
Part #
1-1/4INX175FT CPL FUEL OIL DELIVERY ASSY
BDI #
18623389
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-1-4INX175FT-CPL-FUEL-OIL-DELIVERY-ASSY/p/18623389
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
61.35
EAN
0072053645682
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
175
Length - Meter
53.34
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Fittings Used on Ends
1-1/4" Female
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Home and Heavy Duty Commercial Service | Industrial
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 10 Inch | Quick Coupling With Internal Ferrule
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.32.00.50
Noun
Assembly
Keyword String
Hose Oil and Petroleum
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32210082
Weight / LBS
135.25
Long Description
Oil and Petroleum; 1-1/4" Inside Diameter; 1-3/4" Outside Diameter; 175FT Length; Red; 1-1/4" Female; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh