

CONTINENTAL
CONTINENTAL
1/2INX150FT NEPTUNE 3000 BLUE MXMS KG
CONTINENTAL CONTINENTAL
Description
1/2INX150FT NEPTUNE 3000 BLUE MXMS KG ; POR CLEANING EQUIPMENT HOSE ASSEMBLY SBR
Hose Assembly; Cleaning Equipment; 1/2" Inside Diameter; 0.82" Outside Diameter; 150FT Length; Blue; 1/2" M X 1/2" MS; -20 To 250 Deg F Operating Pressure
Part #
1/2INX150FT NEPTUNE 3000 BLUE MXMS KG
BDI #
24574892
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-2INX150FT-NEPTUNE-3000-BLUE-MXMS-KG/p/24574892
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
23.61
EAN
0037256505874
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
150
Length - Meter
45.72
Type of Hose
Cleaning Equipment
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Blue
Fittings Used on Ends
1/2" M X 1/2" MS
Operating Temperature Range
-20 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Pressure Washer Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement | With Kink Guard
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Cleaning Equipment
Manufacturer URL
https://www.continental.com
Weight / LBS
48
Long Description
Hose Assembly; Cleaning Equipment; 1/2" Inside Diameter; 0.82" Outside Diameter; 150FT Length; Blue; 1/2" M X 1/2" MS; -20 To 250 Deg F Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.82 Inch | 20.828 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh