

CONTINENTAL
CONTINENTAL
1/2X75FT WHITEWATER BLACK 3000 MXM
CONTINENTAL CONTINENTAL
Description
1/2IN WHITEWATER BLACK 3000 MXM HOSE ; NON-RETURNABLE 75FT L 4 MOQ
Hose Assembly; Pressure Washer; 1/2" Inside Diameter; 0.83" Outside Diameter; 75FT Length; Black; 1/2" Male Both Ends; 0 To 250 Deg F Operating Pressure
Part #
1/2X75FT WHITEWATER BLACK 3000 MXM
BDI #
24577269
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-2X75FT-WHITEWATER-BLACK-3000-MXM/p/24577269
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
11.07
EAN
0037256516016
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
75
Length - Meter
22.86
Type of Hose
Pressure Washer
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
1/2" Male Both Ends
Operating Temperature Range
0 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Cleaner/Pressure Washer Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Pressure Washer
Manufacturer URL
https://www.continental.com
Weight / LBS
23.25
Long Description
Hose Assembly; Pressure Washer; 1/2" Inside Diameter; 0.83" Outside Diameter; 75FT Length; Black; 1/2" Male Both Ends; 0 To 250 Deg F Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.83 Inch | 21.082 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh