

CONTINENTAL
CONTINENTAL
1/4INX200FT NEPTUNE 3000 BLUE MXM KGS
CONTINENTAL CONTINENTAL
Description
1/4IN NEPTUNE 3000 BLUE MXM KGS HOSE ; NON-RETURNABLE 200FT L SBR
Hose Assembly; Cleaning Equipment; 1/4" Inside Diameter; 0.53" Outside Diameter; 200ft Length; Blue; 1/4" Male Both Ends; -20 To 250 Deg F Operating Pressure
Part #
1/4INX200FT NEPTUNE 3000 BLUE MXM KGS
BDI #
24577095
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-4INX200FT-NEPTUNE-3000-BLUE-MXM-KGS/p/24577095
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
15.062
EAN
0037256515361
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
200
Length - Meter
60.96
Type of Hose
Cleaning Equipment
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Blue
Fittings Used on Ends
1/4" Male Both Ends
Operating Temperature Range
-20 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Pressure Washer Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement | With Kink Guard
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Cleaning Equipment
Manufacturer URL
https://www.continental.com
Weight / LBS
30
Long Description
Hose Assembly; Cleaning Equipment; 1/4" Inside Diameter; 0.53" Outside Diameter; 200ft Length; Blue; 1/4" Male Both Ends; -20 To 250 Deg F Operating Pressure
Outside Diameter
0.53 Inch | 13.462 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh