

CONTINENTAL
CONTINENTAL
1/4INX25FT FRONTIER BLK 200 MXM 1/4NPT
CONTINENTAL CONTINENTAL
Description
1/4IN FRONTIER BLK 200 MXM HOSE ; NON-RETURNABLE 25FT L SBR
Hose Assembly; Air and Multi Purpose; 1/4" Inside Diameter; 0-1/2" Outside Diameter; 25FT Length; Black; 1/4" Male Both Ends; -40 To 210 Deg F Operating Pressure
Part #
1/4INX25FT FRONTIER BLK 200 MXM 1/4NPT
BDI #
24573337
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-4INX25FT-FRONTIER-BLK-200-MXM-1-4NPT/p/24573337
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
1.086
EAN
0037256220722
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Air and Multi Purpose
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Fittings Used on Ends
1/4" Male Both Ends
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agricultural | Construction | Industrial
Inch - Metric
Inch
Other Features
2 Spiral Synthetic Yarn Braided Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Weight / LBS
2.25
Long Description
Hose Assembly; Air and Multi Purpose; 1/4" Inside Diameter; 0-1/2" Outside Diameter; 25FT Length; Black; 1/4" Male Both Ends; -40 To 210 Deg F Operating Pressure
Outside Diameter
0.5 Inch | 12.7 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh