GATES
GATES
1IN CLEAN MASTER WASHDOWN W/NOZZLE
GATES GATES
Description
1" CLEAN MASTER WASHDOWN W/NOZZLE ; 1.5"OD 150PSI 50'/BOX
Pressure Washer; 1" Inside Diameter; 1-1/2" Outside Diameter; 50FT Length; Gray; Nozzle; 150 PSI - 10 Bar Operating Pressure
Part #
3213-0544
BDI #
1089312
Details
667.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1IN-CLEAN-MASTER-WASHDOWN-W-NOZZLE/p/1089312
Your Price
$ 667.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
15.2
EAN
0072053635997
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Pressure Washer
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Fittings Used on Ends
1" Nozzle
Operating Temperature Range
-20 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Food Handling | Paper Mill | Processing Plant Wash down
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 8 Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.32.00.50
Noun
Assembly
Keyword String
Hose Pressure Washer
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32130544
Weight / LBS
33.5
Long Description
Pressure Washer; 1" Inside Diameter; 1-1/2" Outside Diameter; 50FT Length; Gray; Nozzle; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
1.5 Inch | 38.1 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh