

CONTINENTAL
CONTINENTAL
1INX125FT FIRE ENGINE BOOSTER 800 MXF
CONTINENTAL CONTINENTAL
Description
1X125FT FIRE ENGINE BOOSTER 800 MXF ; POR HOSE ASSY SYNTHETIC RUBBER
Hose Assembly; Special; 1" Inside Diameter; 1.53" Outside Diameter; 125FT Length; Red; 1" Male X 1" Female; 0 To 180 Deg F Operating Pressure
Part #
1INX125FT FIRE ENGINE BOOSTER 800 MXF
BDI #
24575659
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1INX125FT-FIRE-ENGINE-BOOSTER-800-MXF/p/24575659
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
40.447
EAN
0037256562754
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
125
Length - Meter
38.1
Type of Hose
Special
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
1" Male X 1" Female
Operating Temperature Range
0 To 180 Deg F
Operating Pressure
800 PSI | 55 Bar
Typical Use
Heavy-duty Industrial | Municipal Operation
Inch - Metric
Inch
Other Features
2 Synthetic Yarn Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Special
Manufacturer URL
https://www.continental.com
Weight / LBS
71.25
Long Description
Hose Assembly; Special; 1" Inside Diameter; 1.53" Outside Diameter; 125FT Length; Red; 1" Male X 1" Female; 0 To 180 Deg F Operating Pressure
Outside Diameter
1.53 Inch | 38.862 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh