Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

227957 A/2500 https://www.bdiexpress.com/medias/INDSKFXXXXXX-17228835-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjF8aW1hZ2UvanBlZ3xhR015TDJoallTOHhNREE1TURBek5qa3lNRE0xTUM5SlRrUlRTMFpZV0ZoWVdGaGZNVGN5TWpnNE16VmZNekF3ZURNd01DNXFjR2N8Zjg2NjY3YmI2ZDBlYzg4OGFlZDJlY2UwMGQ0NzMwMjFkY2FmNDhhYTBmNjM5ZDdmZWEyMzgwZDg3N2VjNTM5Zg
17228837 Hose Assemblies 

SKF SKF

227957 A/2500

Description

227957 A /2500 HIGH PRESSURE PIPE

Hose Assembly; High Pressure; G3/4" X G3/4" Connection Size; 2500MM Length; 300Mpa Maximum Working Pressure

Part #

227957 A/2500

BDI #
17228837

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.865
EAN
7316570775914
Product Group - BDI
F02234
Noun
Pipe
Keyword String
Pressure
Manufacturer URL
Product Detail
Hose Assembly
Product Specification
High Pressure; G3/4" X G3/4" Connection Size; 2500MM Length; 300Mpa Maximum Working Pressure
Long Description
Hose Assembly; High Pressure; G3/4" X G3/4" Connection Size; 2500MM Length; 300Mpa Maximum Working Pressure