

GATES
GATES
27460
GATES GATES
Description
27460 ; POR GAS PUMP HOSE
Petroleum Hose Assembly; 1" Inside Diameter; 1-15/32" Outside Diameter; 12FT Length; Black; 1" MNPT Coupling Both Ends; 125 PSI | 8.6 Bar Operating Pressure
Part #
27460
BDI #
20904838
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/27460/p/20904838
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.005
EAN
0072053028102
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
12
Length - Meter
3.66
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Fittings Used on Ends
1" MNPT Coupling Both Ends
Operating Pressure
125 PSI | 8.6 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Brass Chrome Plated Fitting Material
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.gates.com
Long Description
Petroleum Hose Assembly; 1" Inside Diameter; 1-15/32" Outside Diameter; 12FT Length; Black; 1" MNPT Coupling Both Ends; 125 PSI | 8.6 Bar Operating Pressure
Outside Diameter
1.469 Inch | 37.313 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh