Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

27461 https://www.bdiexpress.com/medias/INDGATASSYXX-7730-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4NnxpbWFnZS9qcGVnfGFEQTNMMmcwT1M4eE1UQXdOREk1T0RBMk56azVPQzlKVGtSSFFWUkJVMU5aV0ZoZk56Y3pNRjlDVEV0Zk16QXdlRE13TUM1cWNHY3wzYWU4YjI2YzU5OWU4NDU5OTgzNDM2OGU3ZmY1YWU0YTczM2YzNTQwYzQ4ZDQ3MDI3MDVkYWJkNmY2MGM2Njli
20904840 Hose Assemblies 

GATES GATES

27461

Description

27461 ; POR GAS PUMP HOSE

Petroleum Hose Assembly; 1" Inside Diameter; 1-15/32" Outside Diameter; 14FT Length; Black; 1" MNPT Coupling Both Ends; 125 PSI | 8.6 Bar Operating Pressure

Part #

27461

BDI #
20904840

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.005
EAN
0072053028119
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
14
Length - Meter
4.27
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Fittings Used on Ends
1" MNPT Coupling Both Ends
Operating Pressure
125 PSI | 8.6 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Brass Chrome Plated Fitting Material
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.gates.com
Long Description
Petroleum Hose Assembly; 1" Inside Diameter; 1-15/32" Outside Diameter; 14FT Length; Black; 1" MNPT Coupling Both Ends; 125 PSI | 8.6 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.469 Inch | 37.313 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh