Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

27573 https://www.bdiexpress.com/medias/INDGATASSYXX-7746-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwN3xpbWFnZS9qcGVnfGFHWTVMMmd5TUM4eE1UQXdOREk1T1RBNE16Z3dOaTlKVGtSSFFWUkJVMU5aV0ZoZk56YzBObDlDVEV0Zk16QXdlRE13TUM1cWNHY3wzYTdkMmM1NmZjN2RhMmUxZWI5NmNkZGQ5OTQ0ZDFiODg2NDZkN2I5Mjc3NjQyZjQzODA4OTAzZDYyNzAzNTFj
20904960 Hose Assemblies 

GATES GATES

27573

Description

27573 ; POR AIR HOSE

Air Hose Assembly; 1/2" Inside Diameter; 0.74" Outside Diameter; 50FT Length; Black; 1/2" MNPT X 1/4" MNPT; 300 PSI | 20.7 Bar Operating Pressure

Part #

27573

BDI #
20904960

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.005
EAN
0770075618812
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air
Outer Material
Polymer
Color
Black
Fittings Used on Ends
1/2" MNPT X 1/4" MNPT
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Air Service
Inch - Metric
Inch
Other Features
High Abrasion and Chemical Resistance | Easy Coiling After Use
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air
Manufacturer URL
https://www.gates.com
Long Description
Air Hose Assembly; 1/2" Inside Diameter; 0.74" Outside Diameter; 50FT Length; Black; 1/2" MNPT X 1/4" MNPT; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
0.74 Inch | 18.796 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh