CONTINENTAL
CONTINENTAL
3/4X50FT FLEXSTEEL 250 STEAM BLK FXFGFS3
CONTINENTAL CONTINENTAL
Description
3/4X50FT FLEXSTEEL 250 STEAM BLK FXFGFS3 ; POR HOSE ASSEMBLY SYNTHETIC RUBBER
Hose Assembly; Steam; 3/4" Inside Diameter; 1.28" Outside Diameter; 50FT Length; Black; 3/4" Female X 3/4" FGFS3; -40 To 450 Deg F Operating Pressure
Part #
3/4X50FT FLEXSTEEL 250 STEAM BLK FXFGFS3
BDI #
24575899
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4X50FT-FLEXSTEEL-250-STEAM-BLK-FXFGFS3/p/24575899
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
13.67
EAN
0037256511134
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Steam
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
3/4" Female X 3/4" FGFS3
Operating Temperature Range
-40 To 450 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Refineries | Shipyards | Chemical Plants | Steel Mills | Foundries and Heavy Industrial
Inch - Metric
Inch
Other Features
1 or 2 Steel Wire Braids Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Steam
Manufacturer URL
https://www.continental.com
Weight / LBS
29
Long Description
Hose Assembly; Steam; 3/4" Inside Diameter; 1.28" Outside Diameter; 50FT Length; Black; 3/4" Female X 3/4" FGFS3; -40 To 450 Deg F Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.28 Inch | 32.512 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh