

CONTINENTAL
CONTINENTAL
3/4X9FT6IN BC GASOLINE BLK 2 BRAID MMOT
CONTINENTAL CONTINENTAL
Description
3/4IN6IN BC GAS BLK 2 BRAID MMOT HOSE ; NON-RETURNABLE SBR 9FT L 10 MOQ
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.19" Outside Diameter; 9.5FT Length; Black; 3/4" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Part #
3/4X9FT6IN BC GASOLINE BLK 2 BRAID MMOT
BDI #
24575042
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4X9FT6IN-BC-GASOLINE-BLK-2-BRAID-MMOT/p/24575042
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
2.233
EAN
0037256562266
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
9.5
Length - Meter
2.896
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
3/4" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Pump Dispensing
Inch - Metric
Inch
Other Features
2 Synthetic Yarn With Static Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
3.515
Long Description
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.19" Outside Diameter; 9.5FT Length; Black; 3/4" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Outside Diameter
1.19 Inch | 30.226 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh