

CONTINENTAL
CONTINENTAL
3/8INX25FT ORTAC RED 300 MXM 1/4NPT
CONTINENTAL CONTINENTAL
Description
3/8IN ORTAC RED 300 MXM 1/4NPT HOSE ; NON-RETURNABLE 25FT L SBR LBAR
Hose Assembly; Air and Multi Purpose; 3/8" Inside Diameter; 0.73" Outside Diameter; 25FT Length; Red; 3/8" Male Both Ends; -20 To 210 Deg F Operating Pressure
Part #
3/8INX25FT ORTAC RED 300 MXM 1/4NPT
BDI #
24577721
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-8INX25FT-ORTAC-RED-300-MXM-1-4NPT/p/24577721
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.081
EAN
0037256130335
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Air and Multi Purpose
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
3/8" Male Both Ends
Operating Temperature Range
-20 To 210 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Abusive Industrial
Inch - Metric
Inch
Other Features
2 Inch Braid Spiral Synthetic Yarn Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Long Description
Hose Assembly; Air and Multi Purpose; 3/8" Inside Diameter; 0.73" Outside Diameter; 25FT Length; Red; 3/8" Male Both Ends; -20 To 210 Deg F Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.73 Inch | 18.542 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh