

GATES
GATES
3/8X100 CLEAN PW4000 ASSY GRAY
GATES GATES
Description
3/8X100 CLEAN PW4000 ASSY GRAY HOSE ASSY, CLEAN MASTER PRESSURE WASH INDUSTRIAL (SMARTCATALOG)
Pressure Washer Hose Assembly; 3/8" Inside Diameter; 0.68" Outside Diameter; 100FT Length; Gray; 3/8" MNPT Swivel Coupling Both Ends
Part #
36040925
BDI #
28363285
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-8X100-CLEAN-PW4000-ASSY-GRAY/p/28363285
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
770075849612
Weight / US pound
20.2
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Pressure Washer
Inner Material
Nitrile
Outer Material
Nitrile
Color
Gray
Fittings Used on Ends
3/8" MNPT Swivel Coupling Both Ends
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
4000 PSI
Typical Use
Hot and Cold Water High-Pressure Cleaning Equipment | Industrial Cleaning | Food Processing | Sanitation and Car Wash
Inch - Metric
Inch
Other Features
Braided with Steel Wire | With Bend Restrictor
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Pressure Washer
Manufacturer URL
https://www.gates.com
Manufacturer Internal Number
36040925
Long Description
Pressure Washer Hose Assembly; 3/8" Inside Diameter; 0.68" Outside Diameter; 100FT Length; Gray; 3/8" MNPT Swivel Coupling Both Ends
Outside Diameter
0.68 Inch | 17.272 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh