

CONTINENTAL
CONTINENTAL
5/8INX16FT6IN FLEXSTEEL FUTURA GN MMOT
CONTINENTAL CONTINENTAL
Description
5/8INX16FT6IN FLEXSTEEL FUTURA GN MMOT ; POR PETROLEUM DISPENSE HOSE SBR
Hose Assembly; Petroleum; 5/8" Inside Diameter; 1" Outside Diameter; 16.5FT Length; Green; 5/8" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Part #
5/8INX16FT6IN FLEXSTEEL FUTURA GN MMOT
BDI #
24573628
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/5-8INX16FT6IN-FLEXSTEEL-FUTURA-GN-MMOT/p/24573628
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
3.529
EAN
0037256500121
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
16.5
Length - Meter
5.029
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Green
Fittings Used on Ends
5/8" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
6.6
Long Description
Hose Assembly; Petroleum; 5/8" Inside Diameter; 1" Outside Diameter; 16.5FT Length; Green; 5/8" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Outside Diameter
1 Inch | 25.4 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh