Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 540N-8 L=1400 mm + 19256-8-8 + 1D956-8-8
26286856 Hose Assemblies 

PARKER PARKER

540N-8 L=1400 mm + 19256-8-8 + 1D956-8-8

Description

PARKER 540N-8 L=1400 mm + 19256-8-8 + 1D956-8-8

Hydraulic Hose Assembly; 1/2" Inside Diameter; 0.819" Outside Diameter; 4.59FT Length; Black; 1/2" Female BSP Parallel Pipe Swivel Straight X 1/2" Male BSPP - Straight - 60 Deg Cone; 2000 PSI | 137.9 Bar Operating Pressure

Part #

540N-8 L=1400 mm + 19256-8-8 + 1D956-8-8

BDI #
26286856

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
4.59
Length - Meter
1.4
Type of Hose
Hydraulic
Inner Material
Polyamide
Outer Material
Polyurethane
Color
Black
Fittings Used on Ends
1/2" Female BSP Parallel Pipe Swivel Straight X 1/2" Male BSPP - Straight - 60 Deg Cone
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
2000 PSI | 137.9 Bar
Typical Use
Hydraulic and Pneumatic System | Agricultural Spraying | Polyurethane Foam Mixer | Fire Resistant Fluid
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.parker.com
Long Description
Hydraulic Hose Assembly; 1/2" Inside Diameter; 0.819" Outside Diameter; 4.59FT Length; Black; 1/2" Female BSP Parallel Pipe Swivel Straight X 1/2" Male BSPP - Straight - 60 Deg Cone; 2000 PSI | 137.9 Bar Operating Pressure
Outside Diameter
0.819 Inch | 20.803 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh