PARKER
PARKER
7262-502-6FT MNPT X MNPT
PARKER PARKER
Description
7262-502-6FT MNPT X MNPT HOSE ASSY ; 1/2" HOSE ID ANHYDROUS AMMONIA
Chemical Hose Assembly; 1/2" Inside Diameter; 0.95" Outside Diameter; 6FT Length; Black; 1/2" MNPT X 1/2" MNPT; 350 PSI | 24.1 Bar Operating Pressure
Part #
7262-502-6FT MNPT X MNPT
BDI #
27838444
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/7262-502-6FT-MNPT-X-MNPT/p/27838444
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
6
Length - Meter
1.83
Type of Hose
Chemical
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Fittings Used on Ends
1/2" MNPT X 1/2" MNPT
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
350 PSI | 24.1 Bar
Typical Use
Agriculture | Commercial and Industrial Refrigeration Equipment Supply Line | General Industrial
Inch - Metric
Inch
Other Features
Multiple Textile Braid Reinforcement
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Chemical
Manufacturer URL
https://www.parker.com
Weight / LBS
1.5
Long Description
Chemical Hose Assembly; 1/2" Inside Diameter; 0.95" Outside Diameter; 6FT Length; Black; 1/2" MNPT X 1/2" MNPT; 350 PSI | 24.1 Bar Operating Pressure
Outside Diameter
0.95 Inch | 24.13 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh