Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 8M3K-MTF-8FJX-8FJX90S-120
21576361 Hose Assemblies 

GATES GATES

8M3K-MTF-8FJX-8FJX90S-120

Description

8M3K-MTF-8FJX-8FJX90S-120 HOSE ASSEMBLY ; 120IN LENGTH BRAIDED 3000PSI

Hydraulic Hose Assembly; 1/2" Inside Diameter; 0.8" Outside Diameter; 10FT Length; Black; 1/2" Female JIC 37 Deg Flare Swivel X 1/2" Female JIC 37 Deg Flare Swivel - 90 Deg; 3250 PSI | 224.1 Bar Operating Pressure

Part #

8M3K-MTF-8FJX-8FJX90S-120

BDI #
21576361

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
10
Length - Meter
3.05
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Fittings Used on Ends
1/2" Female JIC 37 Deg Flare Swivel X 1/2" Female JIC 37 Deg Flare Swivel - 90 Deg
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3250 PSI | 224.1 Bar
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose Assembly; 1/2" Inside Diameter; 0.8" Outside Diameter; 10FT Length; Black; 1/2" Female JIC 37 Deg Flare Swivel X 1/2" Female JIC 37 Deg Flare Swivel - 90 Deg; 3250 PSI | 224.1 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.8 Inch | 20.32 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh