

PARKER
PARKER
95UFS-96-TBL-020
PARKER PARKER
Description
95UFS-96-TBL-020 TUBING, NO-MAR 3/8ID X 20' TBLU COIL (SMARTCATALOG)
Air Hose Assembly; 3/8" Inside Diameter; 9/16" Outside Diameter; 20FT Length; Transparent Blue; 3/8" NPT Swivel Both Ends; 135 PSI | 9.3 Bar Operating Pressure
Part #
95UFS-96-TBL-020
BDI #
26629335
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/95UFS-96-TBL-020/p/26629335
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
1.75
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
20
Length - Meter
6.1
Type of Hose
Air
Inner Material
Polyurethane
Outer Material
Polyurethane
Color
Transparent Blue
Fittings Used on Ends
3/8" NPT Swivel Both Ends
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
135 PSI | 9.3 Bar
Typical Use
Automotive Repair or Furniture and Cabinetry Manufacturing and Industrial Pneumatic
Inch - Metric
Inch
Other Features
95 Shore a Durometer | Excellent Abrasion and Kink Resistance
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air
Manufacturer URL
https://www.parker.com
Long Description
Air Hose Assembly; 3/8" Inside Diameter; 9/16" Outside Diameter; 20FT Length; Transparent Blue; 3/8" NPT Swivel Both Ends; 135 PSI | 9.3 Bar Operating Pressure
Outside Diameter
0.563 Inch | 14.3 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh