

DIXON VALVE
DIXON VALVE
A325100RANS
DIXON VALVE DIXON VALVE
Description
A325100RANS
Fire Protection; 2-1/2" Inside Diameter; 100FT Length; White; 2-1/2" Female NS1 X 2-1/2" Male NS1; 135 PSI - 9 Bar Operating Pressure
Part #
A325100RANS
BDI #
19314196
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/A325100RANS/p/19314196
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Fire Protection
Inner Material
Rubber
Outer Material
Polyester
Color
White
Fittings Used on Ends
2-1/2" Female NS1 X 2-1/2" Male NS1
Operating Pressure
135 PSI | 9 Bar
Inch - Metric
Inch
Other Features
2-1/2 Inch NS CT Coupling | Black Liner | Proof Pressure 300 PSI
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Fire Protection
Manufacturer URL
https://www.dixonvalve.com
Long Description
Fire Protection; 2-1/2" Inside Diameter; 100FT Length; White; 2-1/2" Female NS1 X 2-1/2" Male NS1; 135 PSI - 9 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh