DIXON VALVE
DIXON VALVE
DM25-50RAW
DIXON VALVE DIXON VALVE
Description
DM25-50RAW
Hydraulic; 2-1/2" Inside Diameter; 50FT Length; White; 2-1/2" Female WCT X 2-1/2" Male WCT; 200 PSI - 14 Bar Operating Pressure
Part #
DM25-50RAW
BDI #
19319778
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/DM25-50RAW/p/19319778
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Polyester
Color
White
Fittings Used on Ends
2-1/2" Female WCT X 2-1/2" Male WCT
Operating Pressure
200 PSI | 14 Bar
Typical Use
Mill
Inch - Metric
Inch
Other Features
2-1/2 Inch WCT Coupling | Bowl Size 2-7/8 Inch | Black Liner
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.dixonvalve.com
Long Description
Hydraulic; 2-1/2" Inside Diameter; 50FT Length; White; 2-1/2" Female WCT X 2-1/2" Male WCT; 200 PSI - 14 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh