PARKER
PARKER
F-.510C-JS-JS-04-04-04-65.00
PARKER PARKER
Description
F-.510C-JS-JS-04-04-04-65.00 HOSE ASSY
Hydraulic Hose Assembly; 1/4" Inside Diameter; 0.94" Outside Diameter; 5.41FT Length; 1/4" Female Seal-Lok Straight X 1/4" Female Seal-Lok - Swivel - Straight - Long; 3000 PSI | 206.9 Bar Operating Pressure
Part #
F-.510C-JS-JS-04-04-04-65.00
BDI #
24195000
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/F--510C-JS-JS-04-04-04-65-00/p/24195000
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
5.41
Length - Meter
1.65
Type of Hose
Hydraulic
Inner Material
Copolyester
Outer Material
Polyurethane
Fittings Used on Ends
1/4" Female Seal-Lok Straight X 1/4" Female Seal-Lok - Swivel - Straight - Long
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3000 PSI | 206.9 Bar
Typical Use
General Purpose | Hydraulics | Machine Tool | Mobile Hydraulic Equipment | Pneumatics | Car Wash | Industrial Machinery
Inch - Metric
Inch
Other Features
Straight | Long | Twin-Line | Seal-Lok
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.parker.com
Weight / LBS
0.1
Long Description
Hydraulic Hose Assembly; 1/4" Inside Diameter; 0.94" Outside Diameter; 5.41FT Length; 1/4" Female Seal-Lok Straight X 1/4" Female Seal-Lok - Swivel - Straight - Long; 3000 PSI | 206.9 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.94 Inch | 23.876 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh