PARKER
PARKER
F387TC-01-06-20-20-20C-19IN
PARKER PARKER
Description
F387TC-01-06-20-20-20C-19IN HOSE ASSY
Hydraulic Hose Assembly; 1-1/4" Inside Diameter; 1.82" Outside Diameter; 1.58FT Length; 1-1/4" Male NPTF Pipe - Rigid X 1-1/4" Female JIC 37 Deg Swivel; 3000 PSI | 206.9 Bar Operating Pressure
Part #
F387TC-01-06-20-20-20C-19IN
BDI #
21562831
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/F387TC-01-06-20-20-20C-19IN/p/21562831
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
1.58
Length - Meter
0.48
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Fittings Used on Ends
1-1/4" Male NPTF Pipe - Rigid X 1-1/4" Female JIC 37 Deg Swivel
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3000 PSI | 206.9 Bar
Typical Use
Agriculture | Construction | Military | Transportation
Inch - Metric
Inch
Other Features
Straight
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.parker.com
Long Description
Hydraulic Hose Assembly; 1-1/4" Inside Diameter; 1.82" Outside Diameter; 1.58FT Length; 1-1/4" Male NPTF Pipe - Rigid X 1-1/4" Female JIC 37 Deg Swivel; 3000 PSI | 206.9 Bar Operating Pressure
Outside Diameter
1.82 Inch | 46.228 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh