PARKER
PARKER
F518C0101-8-8-6-1800
PARKER PARKER
Description
F518C0101-8-8-6-1800 HOSE ASSEMBLY ; 150FT LENGTH Q423339
Hydraulic Hose Assembly; 3/8" Inside Diameter; 0.64" Outside Diameter; 150FT Length; Orange; 1/2" Male Taper Pipe Rigid Both Ends; 3000 PSI | 206.9 Bar Operating Pressure
Part #
F518C0101-8-8-6-1800
BDI #
25165555
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/F518C0101-8-8-6-1800/p/25165555
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
150
Length - Meter
45.72
Type of Hose
Hydraulic
Inner Material
Copolyester
Outer Material
Polyurethane
Color
Orange
Fittings Used on Ends
1/2" Male Taper Pipe Rigid Both Ends
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3000 PSI | 206.9 Bar
Inch - Metric
Inch
Other Features
Straight
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.parker.com
Long Description
Hydraulic Hose Assembly; 3/8" Inside Diameter; 0.64" Outside Diameter; 150FT Length; Orange; 1/2" Male Taper Pipe Rigid Both Ends; 3000 PSI | 206.9 Bar Operating Pressure
Outside Diameter
0.64 Inch | 16.256 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh