PARKER
PARKER
F540P0101-6-6-6-C-35.75
PARKER PARKER
Description
F540P0101-6-6-6-C-35.75 HOSE ASSY
Water Hose Assembly; 3/8" Inside Diameter; 0.65" Outside Diameter; 2.98FT Length; Aqua; 3/8" Male Taper Pipe Rigid Both Ends; 2250 PSI | 155.2 Bar Operating Pressure
Part #
F540P0101-6-6-6-C-35.75
BDI #
25203500
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/F540P0101-6-6-6-C-35-75/p/25203500
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
2.98
Length - Meter
0.91
Type of Hose
Water
Inner Material
Polyethylene
Outer Material
Polyurethane
Color
Aqua
Fittings Used on Ends
3/8" Male Taper Pipe Rigid Both Ends
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
2250 PSI | 155.2 Bar
Inch - Metric
Inch
Other Features
Straight
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Water
Manufacturer URL
https://www.parker.com
Long Description
Water Hose Assembly; 3/8" Inside Diameter; 0.65" Outside Diameter; 2.98FT Length; Aqua; 3/8" Male Taper Pipe Rigid Both Ends; 2250 PSI | 155.2 Bar Operating Pressure
Outside Diameter
0.65 Inch | 16.51 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh