Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H440Y100SZ https://www.bdiexpress.com/medias/MFRDVCXXXXXX-H440Y100SZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNzl8aW1hZ2UvanBlZ3xhRFJqTDJoaFpDOHhNRGszTkRBMU56a3lNalU1TUM5TlJsSkVWa05ZV0ZoWVdGaGZTRFEwTUZreE1EQlRXbDh6TURCNE16QXdMbXB3Wnd8ZDgzZTdkNDI1OGEzZTZmOTFiNmJjZGUwZDM5M2I0Nzg2Y2E0MWI2ZmQzZmZhN2YwM2M1NGNkMzQ4MWU2MTY5OA
19322859 Hose Assemblies 

DIXON VALVE DIXON VALVE

H440Y100SZ

Description

H440Y100SZ FIRE HOSE ; POR

Fire Protection; 4" Inside Diameter; 100FT Length; Yellow; 4" Female X 4" Male; 200 PSI - 14 Bar Operating Pressure

Part #

H440Y100SZ

BDI #
19322859

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
37.6
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Fire Protection
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Fittings Used on Ends
4" Female X 4" Male
Operating Pressure
200 PSI | 14 Bar
Typical Use
Heavy Duty Washdown | Power Plant | Refinery
Inch - Metric
Inch
Other Features
4 Inch Aluminum Storz Coupling | Proof Pressure 450 PSI
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.12.00.50
Noun
Assembly
Keyword String
Hose Fire Protection
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
106
Long Description
Fire Protection; 4" Inside Diameter; 100FT Length; Yellow; 4" Female X 4" Male; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh