https://www.bdiexpress.com/medias/MFRDVCXXXXXX-H440Y100SZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNzl8aW1hZ2UvanBlZ3xhRFJqTDJoaFpDOHhNRGszTkRBMU56a3lNalU1TUM5TlJsSkVWa05ZV0ZoWVdGaGZTRFEwTUZreE1EQlRXbDh6TURCNE16QXdMbXB3Wnd8ZDgzZTdkNDI1OGEzZTZmOTFiNmJjZGUwZDM5M2I0Nzg2Y2E0MWI2ZmQzZmZhN2YwM2M1NGNkMzQ4MWU2MTY5OA
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-H440Y100SZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNzl8aW1hZ2UvanBlZ3xhRFJqTDJoaFpDOHhNRGszTkRBMU56a3lNalU1TUM5TlJsSkVWa05ZV0ZoWVdGaGZTRFEwTUZreE1EQlRXbDh6TURCNE16QXdMbXB3Wnd8ZDgzZTdkNDI1OGEzZTZmOTFiNmJjZGUwZDM5M2I0Nzg2Y2E0MWI2ZmQzZmZhN2YwM2M1NGNkMzQ4MWU2MTY5OA
DIXON VALVE
DIXON VALVE
H450Y100SZ
DIXON VALVE DIXON VALVE
Description
H450Y100SZ HOSE COUPLED ; 5"X100' HD YELLOW NITRILE
Fire Protection; 5" Inside Diameter; 100FT Length; Yellow; 5" Female X 5" Male; 180 PSI - 12 Bar Operating Pressure
Part #
H450Y100SZ
BDI #
19322863
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/H450Y100SZ/p/19322863
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
53.071
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Fire Protection
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Fittings Used on Ends
5" Female X 5" Male
Operating Pressure
180 PSI | 12 Bar
Typical Use
Heavy Duty Washdown | Power Plant | Refinery
Inch - Metric
Inch
Other Features
5 Inch Aluminum Storz Coupling | Proof Pressure 400 PSI
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.12.00.50
Noun
Assembly
Keyword String
Hose Fire Protection
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
97
Long Description
Fire Protection; 5" Inside Diameter; 100FT Length; Yellow; 5" Female X 5" Male; 180 PSI - 12 Bar Operating Pressure
Inside Diameter
5 Inch | 127 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

