

KURIYAMA
KURIYAMA
HS1131D-08X100
KURIYAMA KURIYAMA
Description
HS1131D-08X100 AIR HOSE ASSEMBLY ; 1/2"X100' YELLOW MXM NPT
Air and Multipurpose Hose Assembly; 1/2" Inside Diameter; 13/16" Outside Diameter; 100FT Length; Yellow; 1/2" MNPT Both Ends
Part #
HS1131D-08X100
BDI #
24457824
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HS1131D-08X100/p/24457824
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
8.16
EAN
0082235308807
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Yellow
Fittings Used on Ends
1/2" MNPT Both Ends
Operating Temperature Range
-15 To 150 Deg F
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air and Multipurpose
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
18
Long Description
Air and Multipurpose Hose Assembly; 1/2" Inside Diameter; 13/16" Outside Diameter; 100FT Length; Yellow; 1/2" MNPT Both Ends
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh