

KURIYAMA
KURIYAMA
HS1134-04X50
KURIYAMA KURIYAMA
Description
HS1134-04X50 AIR HOSE ASSEMBLY ; 1/4"X50' MNPTXMNPT RED PVC
Hose Assembly; Air and Multipurpose; 1/4" Inside Diameter; 1/2" Outside Diameter; 50FT Length; Red; 1/4" MNPT Both Ends; -40 To 150 Deg F Operating Pressure
Part #
HS1134-04X50
BDI #
21443368
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HS1134-04X50/p/21443368
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
2
EAN
0082235304322
Product Group - BDI
F02192
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air and Multipurpose
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
4.4
Product Detail
Hose Assembly
Product Specification
Hose Assembly; Air and Multipurpose; 1/4" Inside Diameter; 1/2" Outside Diameter; 50FT Length; Red; 1/4" MNPT Both Ends; -40 To 150 Deg F Operating Pressure
Long Description
Hose Assembly; Air and Multipurpose; 1/4" Inside Diameter; 1/2" Outside Diameter; 50FT Length; Red; 1/4" MNPT Both Ends; -40 To 150 Deg F Operating Pressure