

DIXON VALVE
DIXON VALVE
KRH75
DIXON VALVE DIXON VALVE
Description
KRH75 ; 5/8"X75' FLEXZILLA-3/4"
Hydraulic; 5/8" Inside Diameter; 75FT Length; Green; 3/4"-11-1/2" GHT Both Ends
Part #
KRH75
BDI #
19323981
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/KRH75/p/19323981
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
5.221
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
75
Length - Meter
22.86
Type of Hose
Hydraulic
Inner Material
Nylon
Outer Material
Nylon
Color
Green
Fittings Used on Ends
3/4"-11-1/2" GHT Both Ends
Operating Temperature Range
-40 To 150 Deg F
Typical Use
Cleaning | Forestry
Inch - Metric
Inch
Other Features
3/4 Inch GHT Fitting
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
11.5
Long Description
Hydraulic; 5/8" Inside Diameter; 75FT Length; Green; 3/4"-11-1/2" GHT Both Ends
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh