https://www.bdiexpress.com/medias/MFRDVCXXXXXX-M15-25KAF-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxMXxpbWFnZS9qcGVnfGFEaGhMMmd5WkM4eE1EazNOREV4TmprM01EVXlOaTlOUmxKRVZrTllXRmhZV0ZoZlRURTFYekkxUzBGR1h6TXdNSGd6TURBdWFuQm58ZjFiZWRjZGZjMDNmZWQyMTgzYjkyMDA0YzcxZjA3NDIwMjJiNWNmNTc1MjA5YzA1YWU1ZGRjMzQxZDFmODYwYg
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-M15-25KAF-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxMXxpbWFnZS9qcGVnfGFEaGhMMmd5WkM4eE1EazNOREV4TmprM01EVXlOaTlOUmxKRVZrTllXRmhZV0ZoZlRURTFYekkxUzBGR1h6TXdNSGd6TURBdWFuQm58ZjFiZWRjZGZjMDNmZWQyMTgzYjkyMDA0YzcxZjA3NDIwMjJiNWNmNTc1MjA5YzA1YWU1ZGRjMzQxZDFmODYwYg
DIXON VALVE
DIXON VALVE
M30-25KAS
DIXON VALVE DIXON VALVE
Description
M30-25KAS MILL HOSE ASSY ; 3"X25'
Hydraulic; 3" Inside Diameter; 25FT Length; White; 3" MNPSH X 3" FNPSH; 50 PSI - 3 Bar Operating Pressure
Part #
M30-25KAS
BDI #
19324351
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/M30-25KAS/p/19324351
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
6.079
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Polyester
Color
White
Fittings Used on Ends
3" MNPSH X 3" FNPSH
Operating Pressure
50 PSI | 3 Bar
Typical Use
Mill
Inch - Metric
Inch
Other Features
3 Inch NPSH Coupling | Short Shank Suction | Clamp Per End 2 | Black Liner
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
13.4
Long Description
Hydraulic; 3" Inside Diameter; 25FT Length; White; 3" MNPSH X 3" FNPSH; 50 PSI - 3 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


