KURIYAMA
KURIYAMA
NDH303X12.5FT CXE HOSE BOM
KURIYAMA KURIYAMA
Description
NDH303X12.5FT CXE HOSE BOM ; HOSE AND FITTINGS
Petroleum Hose Assembly; 3.03" Inside Diameter; 3.69" Outside Diameter; 12.5FT Length; Black; 3.03" Female Coupling X 3.03" Male Adapter; 70 PSI | 4.8 Bar Operating Pressure
Part #
NDH303X12.5FT CXE HOSE BOM
BDI #
21551458
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/NDH303X12-5FT-CXE-HOSE-BOM/p/21551458
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
12.5
Length - Meter
3.81
Type of Hose
Petroleum
Inner Material
Nitrile
Color
Black
Fittings Used on Ends
3.03" Female Coupling X 3.03" Male Adapter
Operating Temperature Range
-10 To 150 Deg F
Operating Pressure
70 PSI | 4.8 Bar
Typical Use
Tank Truck
Inch - Metric
Inch
Other Features
Polyester Yarn Fabric Reinforcement
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.12.00.50
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
15.5
Long Description
Petroleum Hose Assembly; 3.03" Inside Diameter; 3.69" Outside Diameter; 12.5FT Length; Black; 3.03" Female Coupling X 3.03" Male Adapter; 70 PSI | 4.8 Bar Operating Pressure
Inside Diameter
3.03 Inch | 76.962 Millimeter
Outside Diameter
3.69 Inch | 93.726 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh