PARKER
PARKER
P919U01TU-2-4-4C-20
PARKER PARKER
Description
P919U01TU-2-4-4C-20 HOSE ASSY
Multipurpose Hose Assembly; 3/16" Inside Diameter; 0.33" Outside Diameter; 1.67FT Length; Clear; 1/8" Male Taper Pipe Rigid X 1/4" Universal Tube Stub; 3000 PSI | 206.9 Bar Operating Pressure
Part #
P919U01TU-2-4-4C-20
BDI #
21555136
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/P919U01TU-2-4-4C-20/p/21555136
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
1.67
Length - Meter
0.51
Type of Hose
Multipurpose
Inner Material
PTFE
Outer Material
Polyurethane
Color
Clear
Fittings Used on Ends
1/8" Male Taper Pipe Rigid X 1/4" Universal Tube Stub
Operating Temperature Range
-100 To 450 Deg F
Operating Pressure
3000 PSI | 206.9 Bar
Typical Use
Fluid Handling | Medical | Oilfield Service | Transportation | Military | Compressed Gas
Inch - Metric
Inch
Other Features
304 Stainless Steel Braid Reinforcement | Straight
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Multipurpose
Manufacturer URL
https://www.parker.com
Weight / LBS
1.2
Long Description
Multipurpose Hose Assembly; 3/16" Inside Diameter; 0.33" Outside Diameter; 1.67FT Length; Clear; 1/8" Male Taper Pipe Rigid X 1/4" Universal Tube Stub; 3000 PSI | 206.9 Bar Operating Pressure
Inside Diameter
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.33 Inch | 8.382 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh