Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PWH100 https://www.bdiexpress.com/medias/INDDVCASSYXX-HOSE-TPE-BL-PWH-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2NzZ8aW1hZ2UvanBlZ3xhR05tTDJoaE5DODVNelk0TmpFME5ETTJPRGswTG1wd1p3fDkwYzhjNDIwODMxNzhlMDc3OTNkNTUyYjU0YWJhZTM0M2EyYTdjNTRmMjEwZjQ2M2IwNGZhYWE3MmY0ODQ4NWU
19328668 Hose Assemblies 

DIXON VALVE DIXON VALVE

PWH100

Description

PWH100 ; 5/8" IDX100' POLYPRO W/BLUE TPE COVER

Hydraulic; 5/8" Inside Diameter; 100FT Length; Blue; 5/8" Male X 5/8" Female; 100 PSI - 7 Bar Operating Pressure

Part #

PWH100

BDI #
19328668

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
5.902
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Hydraulic
Inner Material
Polypropylene
Outer Material
Thermoplastic Rubber
Color
Blue
Fittings Used on Ends
5/8" Male X 5/8" Female
Operating Temperature Range
-20 To 158 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Industrial | Residential
Inch - Metric
Inch
Other Features
5/8 Inch Fitting | Burst Pressure 300 PSI
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.22.00.00
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
13
Long Description
Hydraulic; 5/8" Inside Diameter; 100FT Length; Blue; 5/8" Male X 5/8" Female; 100 PSI - 7 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh