https://www.bdiexpress.com/medias/INDKURHASSYX-SPOR-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcxNnxpbWFnZS9qcGVnfGFHUTVMMmd5WXk4eE1UQXdOREUxTlRneU1qRXhNQzlKVGtSTFZWSklRVk5UV1ZoZlUxQlBVbDlQVWtkZk16QXdlRE13TUM1cWNHY3xjNzg1MzZjMTNlMjRkMGNiNWI0NWMyYzk1YzI0Nzk2MTFhMmQ0OGZhMTMzZjFiYTZkNjA2OWFmZGViODlmOGRk
https://www.bdiexpress.com/medias/INDKURHASSYX-SPOR-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcxNnxpbWFnZS9qcGVnfGFHUTVMMmd5WXk4eE1UQXdOREUxTlRneU1qRXhNQzlKVGtSTFZWSklRVk5UV1ZoZlUxQlBVbDlQVWtkZk16QXdlRE13TUM1cWNHY3xjNzg1MzZjMTNlMjRkMGNiNWI0NWMyYzk1YzI0Nzk2MTFhMmQ0OGZhMTMzZjFiYTZkNjA2OWFmZGViODlmOGRk
KURIYAMA
KURIYAMA
SPOR-MM16X300
KURIYAMA KURIYAMA
Description
SPOR-MM16X300 SEWER HOSE ASSY ; 2500PSI 1" X 300'RL
Multipurpose Hose Assembly; 1" Inside Diameter; 300FT Length; Orange; 1" MNPTF Both Ends; 2500 PSI | 172.4 Bar Operating Pressure
Part #
SPOR-MM16X300
BDI #
24462779
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/SPOR-MM16X300/p/24462779
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
54.43
EAN
0082235317369
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
300
Length - Meter
91.44
Type of Hose
Multipurpose
Color
Orange
Fittings Used on Ends
1" MNPTF Both Ends
Operating Pressure
2500 PSI | 172.4 Bar
Typical Use
Sewer Fitting | Swage Equipment
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Multipurpose
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
120
Long Description
Multipurpose Hose Assembly; 1" Inside Diameter; 300FT Length; Orange; 1" MNPTF Both Ends; 2500 PSI | 172.4 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

