PARKER
PARKER
04-STW
PARKER PARKER
Description
04-STW HOSE ; 0.250 ID SS BRAID
Food and Beverage Hose; 1/4" Inside Diameter; 0.37" Outside Diameter; PTE Inner Material; Stainless Steel Outer Material; Silver; 3000 PSI | 207 Bar Operating Pressure
Part #
04-STW
BDI #
27440658
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/04-STW/p/27440658
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PTE
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
-100 To 450 Deg F
Operating Pressure
3000 PSI | 207 Bar
Typical Use
Chemical Transfer | Food and Beverage | Fluid Handling | Pharmaceutical
Price Unit
FT
Inch - Metric
Inch
Other Features
Stainless Steel Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.08
Long Description
Food and Beverage Hose; 1/4" Inside Diameter; 0.37" Outside Diameter; PTE Inner Material; Stainless Steel Outer Material; Silver; 3000 PSI | 207 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.37 Inch | 9.398 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh