PARKER
PARKER
06-S30
PARKER PARKER
Description
06-S30 HOSE ; 06 SMOOTHBORE TW POR
Industrial Hose; 3/8" Inside Diameter; 0.43" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; Silver; 2500 PSI | 172 Bar Operating Pressure
Part #
06-S30
BDI #
27440677
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/06-S30/p/27440677
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Industrial
Inner Material
PTFE
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
-100 To 450 Deg F
Operating Pressure
2500 PSI | 172 Bar
Typical Use
Food and Beverage | Pharmaceutical | Fluid Handling | Chemical Transfer | Cosmetics | Paint
Price Unit
FT
Inch - Metric
Inch
Other Features
304 Stainless Steel Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Industrial
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.13
Long Description
Industrial Hose; 3/8" Inside Diameter; 0.43" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; Silver; 2500 PSI | 172 Bar Operating Pressure
Outside Diameter
0.43 Inch | 10.922 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh