Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/2 FLEXWING PURPLE 400FT https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLEW-PUR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIwN3xpbWFnZS9qcGVnfGFHVTBMMmhsTkM4NU9EQTFOVFU0T1RNNU5qYzRMMGxPUkVOVVNFaFBVMFZZV0Y5R1RFVlhYMUJWVWw4ek1EQjRNekF3TG1wd1p3fGUyNDY1NjBlNmZiODhkYjVlODBkYzA2MTUwYTQ0NzBkYzc4MDU5ZTBiYWRjZDliOWYyMDdhMzQ3Nzc3MGQ5MTE
21492590 Hoses 

CONTINENTAL CONTINENTAL

1-1/2 FLEXWING PURPLE 400FT

Description

1-1/2IN FLEXWING PURPLE 150 HOSE ; NON-RETURNABLE 400FT L CHEMICAL SBR

Hose; Chemical; 1-1/2" Inside Diameter; 2.02" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Purple; 150 PSI - 10 Bar Operating Pressure

Part #

1-1/2 FLEXWING PURPLE 400FT

BDI #
21492590

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.444
EAN
0037256494895
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Rubber
Outer Material
Rubber
Color
Purple
Operating Temperature Range
-40 To 221 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Acid | Alcohol
Price Unit
FT
Package Quantity
400FT
Order in Multiples of
400FT
Minimum Order Quantity
400 FEET
Inch - Metric
Inch
Other Features
Spiral Plied Synthetic Fabric With Double Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental.com
Weight / LBS
391.6
Long Description
Hose; Chemical; 1-1/2" Inside Diameter; 2.02" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Purple; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
2.02 Inch | 51.308 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh