Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/2IN BRIGADE MINE ORANGE 200 https://www.bdiexpress.com/medias/INDCTHHOSEXX-BRIGADE-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzMXxpbWFnZS9qcGVnfGFESmtMMmhrT0M4NU16WTROakV3TWpReU5Ua3dMbXB3Wnd8YWNhNzA1YjJjNDQ2ODUzMzVjODZiNTZhYmUzY2QyZDM4NzAwZmJhMzhmYWU3OTI2ZjM3ZmQzNTY0ODFlODBiYw
423996 Hoses 

CONTINENTAL CONTINENTAL

1-1/2IN BRIGADE MINE ORANGE 200

Description

1-1/2IN BRIGADE MINE ORANGE 200 ; POR MINING 500FT L YARN

Mining; 1-1/2" Inside Diameter; 1.72" Outside Diameter; PVC Inner Material; PVC Outer Material; Orange; 200 PSI - 14 Bar Operating Pressure

Part #

20012456

BDI #
423996

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
56.7
EAN
0037256125928
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
PVC
Outer Material
PVC
Color
Orange
Operating Temperature Range
-10 To 150 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Underground Mining
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | Fire-Resistant
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Mining
Manufacturer URL
Manufacturer Internal Number
20012456
Weight / LBS
125
Long Description
Mining; 1-1/2" Inside Diameter; 1.72" Outside Diameter; PVC Inner Material; PVC Outer Material; Orange; 200 PSI - 14 Bar Operating Pressure
Outside Diameter
1.72 Inch | 43.688 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh