https://www.bdiexpress.com/medias/INDCTHHOSEXX-FS-250-STM-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NXxpbWFnZS9qcGVnfGFEUTRMMmcwWVM4eE1UQXdNemN6TWpNNU5EQXhOQzlKVGtSRFZFaElUMU5GV0ZoZlJsTmZNalV3WDFOVVRWOVNSRjh6TURCNE16QXdMbXB3Wnd8NGNlZGM3ZjFmY2YzMWU5YmYyNzdmNTVjMmVmOTU0Mjk0OGQ0NzY1YmU3OGY0OWZiYjgyOWM5ZWFiNWM5YmRiZQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FS-250-STM-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NXxpbWFnZS9qcGVnfGFEUTRMMmcwWVM4eE1UQXdNemN6TWpNNU5EQXhOQzlKVGtSRFZFaElUMU5GV0ZoZlJsTmZNalV3WDFOVVRWOVNSRjh6TURCNE16QXdMbXB3Wnd8NGNlZGM3ZjFmY2YzMWU5YmYyNzdmNTVjMmVmOTU0Mjk0OGQ0NzY1YmU3OGY0OWZiYjgyOWM5ZWFiNWM5YmRiZQ
CONTINENTAL
CONTINENTAL
1-1/2INX100FT FLEXSTEEL 250 STEAM RED
CONTINENTAL CONTINENTAL
Description
1-1/2IN FLEXSTEEL 250 STEAM RED HOSE ; NON-RETURNABLE 100FT L SBR 2400 MOQ
Steam Hose; 1-1/2" Inside Diameter; 2.12" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Part #
1-1/2INX100FT FLEXSTEEL 250 STEAM RED
BDI #
24577653
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX100FT-FLEXSTEEL-250-STEAM-RED/p/24577653
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
0.671
EAN
0037256517914
Product Group - BDI
F02192
Type of Hose
Steam
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 450 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Chemical Plant | Foundry | Heavy Industrial | Refinery | Shipyard | Steel Mill
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
2 Steel Wire Braid | Pin-Pricked Cover
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Steam
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
123
Long Description
Steam Hose; 1-1/2" Inside Diameter; 2.12" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Outside Diameter
2.12 Inch | 53.848 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

