CONTINENTAL
CONTINENTAL
1-1/2INX100FT LW VACUUM
CONTINENTAL CONTINENTAL
Description
1-1/2IN LW VACUUM HOSE ; POR NON-RETURNABLE VACUUM SBR 400 MOQ
Vacuum Hose; 1-1/2" Inside Diameter; 1.82" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6 PSI | 0.4 Bar Operating Pressure
Part #
1-1/2INX100FT LW VACUUM
BDI #
24572485
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX100FT-LW-VACUUM/p/24572485
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
0.273
EAN
0037256495236
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
6 PSI | 0.4 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Spiral-Plied Synthetic Fabric with Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
59
Long Description
Vacuum Hose; 1-1/2" Inside Diameter; 1.82" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6 PSI | 0.4 Bar Operating Pressure
Outside Diameter
1.82 Inch | 46.228 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh