Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/2INX100FT MINE CONDUIT BLACK https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-MC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYyOXxpbWFnZS9qcGVnfGFEUmxMMmhpWlM4eE1UQXdNemN4TnpReE9UQXpPQzlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmVFVOZlFreExYek13TUhnek1EQXVhbkJufDAxMzlmYjAzMjdkOWQyOTNlMTlmNDNkZDVhYjQ2ODc4MzAyYzUyZjRkNzMzZGIxODBlYjc3ZDkwZGZmZmRhZTg
24572413 Hoses 

CONTINENTAL CONTINENTAL

1-1/2INX100FT MINE CONDUIT BLACK

Description

1-1/2IN MINE CONDUIT BLACK HOSE ; POR NON-RETURNABLE 100FT L SBR 400 MOQ

Mining Hose; 1-1/2" Inside Diameter; 1.93" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black

Part #

1-1/2INX100FT MINE CONDUIT BLACK

BDI #
24572413

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.319
EAN
0037256495090
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 200 Deg F
Typical Use
Electrical Cable Cover in Underground Mining
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral | Flame Resistant
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
71
Long Description
Mining Hose; 1-1/2" Inside Diameter; 1.93" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Outside Diameter
1.93 Inch | 49.022 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh