

CONTINENTAL
CONTINENTAL
1-1/2INX200FT PLIOVIC FG
CONTINENTAL CONTINENTAL
Description
1-1/2IN PLIOVIC FG 150 HOSE ; NON-RETURNABLE SYN YARN 200FT L
Food and Beverage Hose; 1-1/2" Inside Diameter; 1.98" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 125 PSI | 8.6 Bar Operating Pressure
Part #
1-1/2INX200FT PLIOVIC FG
BDI #
24576515
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX200FT-PLIOVIC-FG/p/24576515
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.317
EAN
0037256474989
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-10 To 158 Deg F
Operating Pressure
125 PSI | 8.6 Bar
Typical Use
Air Actuated Equipment | Computer Component | Pharmaceutical and Cosmetic Industry | Textile Mill
Price Unit
FT
Package Quantity
200FT
Order in Multiples of
200FT
Minimum Order Quantity
200 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
144
Long Description
Food and Beverage Hose; 1-1/2" Inside Diameter; 1.98" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 125 PSI | 8.6 Bar Operating Pressure
Outside Diameter
1.98 Inch | 50.292 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh