Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/2INX50FT PGC PLACEMENT TEXTILE https://www.bdiexpress.com/medias/INDCTHHOSEXX-PGC-PTEXTILE-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0NHxpbWFnZS9qcGVnfGFHUTNMMmczTkM4eE1UQXdNemN4T1RJeU1USTNPQzlKVGtSRFZFaElUMU5GV0ZoZlVFZERYMUJVUlZoVVNVeEZYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDRlOWRiOGVjZGFjZjIxMmU5ZGE4Nzg4Zjg2MThiZGI2MDI0YmFiYjQ0ZDNjNjRkMmNjMjAxNTRlY2Q3ODViZjM
24577049 Hoses 

CONTINENTAL CONTINENTAL

1-1/2INX50FT PGC PLACEMENT TEXTILE

Description

1-1/2INX50FT PGC PLACEMENT TEXTILE HOSE ; NON-RETURNABLE 400FT/REL

Material Handling Hose; 1-1/2" Inside Diameter; 2-11/64" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1233 PSI | 85 Bar Operating Pressure

Part #

1-1/2INX50FT PGC PLACEMENT TEXTILE

BDI #
24577049

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.446
EAN
0037256482274
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
1233 PSI | 85 Bar
Typical Use
Concrete Structure | Dam | Swimming Pool | Tunnel Face
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Ply High Strength Fabric Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
43.5
Long Description
Material Handling Hose; 1-1/2" Inside Diameter; 2-11/64" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1233 PSI | 85 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.172 Inch | 55.169 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh