

GATES
GATES
1-1/2X120 BLACK GOLD POWER BRAID 2-WIRE
GATES GATES
Description
24PB1300XCTN BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 120FT/REL
Hose, Hydraulic; 1-1/2" ID; 2.11" OD; Nitrile Inner Material; Nitrile Outer Material; Black With Gold Stripe; 1300 PSI - 90 Bar Operating Pressure
Part #
3670-0808
BDI #
22284533
Details
56.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2X120-BLACK-GOLD-POWER-BRAID-2-WIRE/p/22284533
Your Price
$ 56.26 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.8
EAN
0770075517795
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
40 DEG F To 212 DEG F
Operating Pressure
1300 PSI | 90 Bar
Typical Use
Hydraulic Power Unit | Industrial
Price Unit
CARTON
Package Quantity
120FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 120 FEET
Inch - Metric
Inch
Other Features
2 Wire Braid | Burst Pressure 5200 PSI | With Gold Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hose, Hydraulic; 1-1/2" ID; 2.11" OD; Nitrile Inner Material; Nitrile Outer Material; Black With Gold Stripe; 1300 PSI - 90 Bar Operating Pressure
Outside Diameter
2.11 Inch | 53.594 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh